Beli compressor hitachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  2. Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)
    Mulai

    Rp259.999.900

    Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)
    Deskripsi:
    Hitachi Oil-Lubricated Air Compressor HISCREW G Series [11/15kW Class] Introducing the Hitachi G Series, a compressor built to meet the demands of your workplace. It offers improved basic performance, control functions, environmental resistance, and reliability. Today's demands for stable operation, energy savings, and increased efficiency demand a system that's easy to use and eliminates the need for complex adjustments. Customers want to minimize the hassle of daily maintenance and emergency response, while reducing management burdens through timely maintenance and improvements. The G Series was born from a sincere response to these diverse customer needs. The development of a new airend increases discharge air volume compared to previous models. The cloud-based monitoring service "FitLive" is standard, enabling IoT integration. An emergency stop switch is standard on all models, enhancing safety.If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles of 4 tons or more, depending on the delivery location, customers may be asked to collect their packages from the truck. *The driver will not assist with unloading. *Products will be delivered to the truck. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15 m3 or more / 0.28 m3 or more (11/15 kW). *All features of the remote monitoring IoT FitLive service are available free of charge for one year (separate registration required). *From the second year onwards, email notifications and some services can be continued with the free plan, but to use all features, you will need to sign up for a paid plan.
    atribut:
    • Control Pressure (MPa): 0.83
    • Cooling Method: Air cooling
    • Driving System: Belt acceleration
    • Lubrication System: Refueling type
  3. HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Mulai

    Rp159.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
    atribut:
    • Motor Power: 15 kw
    • Compressor Speed: 1000 rpm
    • Free Air Delivery at Max Press: 1650 L/Min
    • Air Tank Capacity: 280 L
    • Power Source: Three Phase
    • Maximum Pressure: 9.5 kg/cm2G
  4. Hitachi Industrial Equipment Systems Oil-lubricated Screw Compressor (Constant Speed Air Compressor with Dryer) (Kompresor Screw)
    Mulai

    Rp209.999.900

    Hitachi Industrial Equipment Systems Oil-lubricated Screw Compressor (Constant Speed Air Compressor with Dryer) (Kompresor Screw)
    Deskripsi:
    Hitachi Oil-Lubricated Air Compressor HISCREW NEXT III Series [7.5kW Class] Introducing the G Series, Hitachi's air compressors designed to meet the demands of the workplace. Further improvements have been made to basic performance, control functions, environmental resistance, and reliability. In today's world, where stable operation is a given, as well as greater energy savings and efficiency, users need easy-to-use operation that eliminates the need for complex adjustments. Customers want to reduce the hassle of daily maintenance and emergency response, while also reducing management burdens through timely maintenance and improvements. The G Series was born from sincerely listening to such customer feedback. The cloud monitoring service "FitLive" is available as an option. All models come standard with an emergency stop switch for improved safety.If the delivery address is a private residence (single-family home or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *The driver will not assist with unloading. *A forklift is required for unloading. *We recommend installing a receiver tank with a capacity of 0.15m3 or more. *The remote monitoring IoT FitLive service is available as an option.
    atribut:
    • Control Pressure (MPa): 0.83
    • Cooling Method: Air cooling
    • Driving System: Belt acceleration
    • Height (mm): 1175
    • Length (mm): 770
    • Lubrication System: Refueling type
    • Mass (kg): 315
    • Noise Level (dB(A)): 53
    • Output (kW): 7.5
    • Width (mm): 860
  5. HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Mulai

    Rp8.599.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
  6. Hitachi Industrial Equipment Systems Air Compressor High Pressure (Kompresor Angin)
    Mulai

    Rp40.999.900

    Hitachi Industrial Equipment Systems Air Compressor High Pressure (Kompresor Angin)
    atribut:
    • Discharge Air Volume (L/min): 115(0.7MPa)/80(2.3MPa)
    • Maximum Operating Pressure (MPa): (in air tank) 4.2
    • Noise Level (dB): 62 (59) (in low speed operation mode)
    • Tank Capacity (L) : 9
    • Type: Small and lightweight
    • Voltage (V): Single-phase 100 (50/60Hz shared)
  7. HITACHI JD Type Motor Pump
    Mulai

    Rp45.999.900

    HITACHI JD Type Motor Pump
    atribut:
    • Voltage (V): 200
    • Suction Port Diameter (Φmm): 50
    • Total Lift (m): 32/23.5
    • Material: Steel plate
    • Liquid Temperature Range (°C): 0 to 100
    • Flange: JIS10K
    • Discharge Rate (m³/minute): 00.1/0.32
  8. HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Deskripsi:
    The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
  9. HITACHI Vortex Blower (Ring Blower)
    Mulai

    Rp13.999.900

    HITACHI Vortex Blower (Ring Blower)
    Deskripsi:
    Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.
    atribut:
    • Poles: 2
  10. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  11. CHEETAH Sepatu Safety Low Cut Rebound 7012H (Sepatu Proyek)
    Rating:
    98% of 100
    (20)
    Mulai

    Rp429.900

    CHEETAH Sepatu Safety Low Cut Rebound 7012H (Sepatu Proyek)
    Deskripsi:
    CHEETAH Rebound adalah sepatu safety dengan design yang ringan dan elegan untuk kenyamanan di segala aktivitas.7012 H Sepatu safety pendek bertali terbuat dari bahan kulit asli dan outsole Dual PU.Features:- Steel Toe Cap: Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit.- Dual PU Outsole: Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.- Oil Resistant, Slip Resistant, Antistatic.- Optional: Steel Mid Sole- EN ISO 20345: Spesifikasi dan material dengan standar mutu internasional.- SNI 7079: Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).
    atribut:
    • Color: Black
    • Outsole: Dual PU
    • Penutup Jari Kaki: Steel
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Tengah: Steel
  12. Future Star Compressor Screw (Kompresor Angin Screw)
    Mulai

    Rp26.999.900

  13. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  14. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp22.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
  15. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
Daftar Harga compressor hitachi Terbaru October 2026
HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)Rp14.999.900
HITACHI Kompresor Angin Oil Free Bebicon - OtomatisRp25.999.900
Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)Rp259.999.900
HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisRp159.999.900
HITACHI Bebicon Air Compressor (Kompresor Angin)Rp55.999.900
Hitachi Industrial Equipment Systems Oil-lubricated Screw Compressor (Constant Speed Air Compressor with Dryer) (Kompresor Screw)Rp209.999.900
HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaRp8.599.900
Hitachi Industrial Equipment Systems Air Compressor High Pressure (Kompresor Angin)Rp40.999.900
HITACHI JD Type Motor PumpRp45.999.900
Future Star Piston Compressor Head (Kepala Kompresor Piston)Rp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait